Shop All Fiber Optic Cable
Tripp Lite
Duplex Singlemode Fbr Optic Ca, N381L-01M
Mfr # N381L-01M
Zoro # G9475029
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 3.28 ft
- Device Supported Transceiver, Network Device, Network Switch, Patch Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N381L-01M
- Zoro # G9475029
- UPC # 37332258045
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Core/Cladding Diameter | 9/125 microns |
Details
Jacket Color | Yellow |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Device Supported | Transceiver, Network Device, Network Switch, Patch Panel |
Environmentally Friendly | Yes |
Data Transfer Rate | 400 Gbit/s |
Fiber Optic Mode | Single-mode |
Cable Type | Fiber Optic |
Connector Type on First End | CS Network - Male |
Product Name | N381L-01M 400Gb Duplex Singlemode 9/125 OS2 Fiber Optic Cable, Yellow, 1 m |
Connector Type on Second End | LC/UPC Network - Male |
Connector on First End Details | 2 x CS Network - Male |
Connector on Second End Details | 2 x LC/UPC Network - Male |
Product Color | Blue |
Product Type | Network Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 24" Long Heavy Duty Black Nylon Ties, with 175 lb Tensile Strength, 25/pk (ZT-24BK)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1QTUZ-24U)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- BLACKBURN Split-Bolt Connector, 8 sol to 3 sol (3H)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- Tripp Lite Fiber Optic Cable