Shop All Fiber Optic Cable
Tripp Lite
Duplex Singemode Fbr Optic Cab, N381C-10M
Mfr # N381C-10M
Zoro # G9474012
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 32.81 ft
- Connector Type on First End CS Network - Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N381C-10M
- Zoro # G9474012
- UPC # 37332258014
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.81 ft |
Core/Cladding Diameter | 9/125 microns |
Details
Jacket Color | Yellow |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Connector Type on First End | CS Network - Male |
Device Supported | Network Switch, Transceiver, Network Device, Patch Panel |
Connector Type on Second End | CS Network - Male |
Cable Type | Fiber Optic |
Connector on Second End Details | 2 x CS Network - Male |
Product Type | Network Cable |
Environmentally Friendly | Yes |
Fiber Optic Mode | Single-mode |
Product Color | Blue |
Data Transfer Rate | 400 Gbit/s |
Product Name | N381C-10M 400Gb Duplex Singlemode 9/125 OS2 Fiber Optic Cable, Yellow, 10 m |
Connector on First End Details | 2 x CS Network - Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 3.81 H (9080LB33)
- IDEAL Splice Cap Insulator (2007)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 2A, LP-CC Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (LP-CC-2)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 60100 In Wc (MDA-411)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- LEGRAND Fiber Optic Cables, VS 3M MTRJ LC 62.5 DPX PVC (811-0L2-009)
- Tripp Lite Fiber Optic Cable