Shop All Fiber Optic Cable
Tripp Lite
Duplex Singemode Fbr Optic Cab, N381C-05M
Mfr # N381C-05M
Zoro # G9475519
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Yellow
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 16.40 ft
- Core/Cladding Diameter 9/125 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N381C-05M
- Zoro # G9475519
- UPC # 37332257994
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 16.40 ft |
Core/Cladding Diameter | 9/125 microns |
Details
Jacket Color | Yellow |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Cable Type | Fiber Optic |
Connector on Second End Details | 2 x CS Network - Male |
Fiber Optic Mode | Single-mode |
Connector Type on First End | CS Network - Male |
Product Type | Network Cable |
Data Transfer Rate | 400 Gbit/s |
Product Color | Blue |
Device Supported | Network Switch, Transceiver, Network Device, Patch Panel |
Connector on First End Details | 2 x CS Network - Male |
Environmentally Friendly | Yes |
Product Name | N381C-05M 400Gb Duplex Singlemode 9/125 OS2 Fiber Optic Cable, Yellow, 5 m |
Connector Type on Second End | CS Network - Male |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (PFBRFBR2)
- EATON WIRING DEVICES Receptacle Dplx White 15A/125V (TR270W)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 14 Gauge (FS-500SS AL 36.00)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- BANNER 17210 Fiber Optic Sensor Cable Sensor Parts And Accessory (BA23S)
- Tripp Lite Fiber Optic Cable