Shop All Fiber Optic Cable
Tripp Lite
Duplex Multimode Fbr Optic Cab, N822L-10M-MG
Mfr # N822L-10M-MG
Zoro # G9475038
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Push-Pull Tab
- Cable Length 32.81 ft
- Jacket Type LSZH
- Cable Type Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N822L-10M-MG
- Zoro # G9475038
- UPC # 37332258106
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 32.81 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Cable Type | Fiber Optic |
Cable Characteristic | Patch Cable |
Connector on Second End Details | 2 x LC/PC Network - Female |
Environmentally Friendly | Yes |
Product Type | Network Cable |
Device Supported | Transceiver, Patch Panel, Network Device, Network Switch |
Connector Type on Second End | LC/PC Network - Female |
Product Name | N822L-10M-MG Fiber Optic Duplex Patch Network Cable |
Fiber Optic Mode | Multi-mode |
Connector Type on First End | CS Network - Male |
Product Color | Aqua, White |
Connector on First End Details | 2 x CS Network - Male |
Data Transfer Rate | 400 Gbit/s |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- SQUARE D Circuit breaker accessory, PowerPacT R, phase barrier (S33998)
- SCHNEIDER ELECTRIC Emergency stop switching off, Harmony XB5, plastic, red mushroom 40mm, 22mm, trigger latching turn to release, 2NC (XB5AS8444)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, OM3, 30m (N820-30M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, ST/ST, 2m (N302-006)
- AUTONICS Fibr Optic Cable, Diffuse, 6-9/16 ft., 40mm (FD-320-05)
- Tripp Lite Fiber Optic Cable