Shop All Fiber Optic Cable
Tripp Lite
Duplex Multimode Fbr Optic Cab, N822L-05M-MG
Mfr # N822L-05M-MG
Zoro # G9473988
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 5 ft
- Connector on Second End Details 2 x LC/PC - Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N822L-05M-MG
- Zoro # G9473988
- UPC # 37332258090
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 5 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Connector on Second End Details | 2 x LC/PC - Female |
Connector Type on First End | CS Network - Male |
Cable Characteristic | Patch Cable |
Cable Type | Fiber Optic |
Data Transfer Rate | 400 Gbit/s |
Connector Type on Second End | LC/PC - Female |
Fiber Optic Mode | Multi-mode |
Connector on First End Details | 2 x CS Network - Male |
Product Type | Network Cable |
Product Color | White, Aqua |
Device Supported | Network Switch, Patch Panel, Network Device, Transceiver |
Product Name | N822L-05M-MG Fiber Optic Duplex Patch Network Cable |
Environmentally Friendly | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 47 cu in, Gang Box, 2 Gang, Steel, Rectangular (951)
- SQUARE D Manual Motor Starter, Knob, 24 to 32A, 3P (GV2P32)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 24VAC (CSDSC-C50100L1)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, SC/ST, 10m (N304-10M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- Tripp Lite Fiber Optic Cable