Shop All Fiber Optic Cable
Tripp Lite
Duplex Multimode Fbr Optic Cab, N822C-01M-MG
Mfr # N822C-01M-MG
Zoro # G9475336
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 3.28 ft
- Product Type Network Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N822C-01M-MG
- Zoro # G9475336
- UPC # 37332260093
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 3.28 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Product Type | Network Cable |
Product Name | N822C-01M-MG Fiber Optic Patch Network Cable |
Cable Characteristic | Patch Cable |
Connector on Second End Details | 2 x CS Network - Male |
Fiber Optic Mode | Multi-mode |
Cable Type | Fiber Optic |
Connector Type on First End | CS Network - Male |
Product Color | White, Aqua |
Environmentally Friendly | Yes |
Connector on First End Details | 2 x CS Network - Male |
Device Supported | Transceiver, Network Switch, Network Device, Patch Panel |
Connector Type on Second End | CS Network - Male |
Data Transfer Rate | 400 Gbit/s |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1500SLT)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, LC/LC, 164m (N520-50M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- LEVITON FIBER OPTIC TOOL KIT VISUAL FAULT LOCATOR (49886-VFL)
- Tripp Lite Fiber Optic Cable