Shop All Fiber Optic Cable
Tripp Lite
Duplex Multimode 50/125 Fiber Patch Cable (LC/LC), 30M (100-ft.)
Mfr # N520-30M
Zoro # G5181690
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Jacket Type Plenum
- Cable Length 98.40 ft
- Optical Mode OM2
- Side B - Connector 1 LC DUPLEX (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N520-30M
- Zoro # G5181690
- UPC # 037332119483
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 98.40 ft |
Core Diameter | 50 micron |
Clad Diameter | 125 micron |
Cable Length (ft.) | 98.4 |
Cable Length (in.) | 1181.1 |
Clad Diameter (microns) | 125 |
Fiber Cable Length | 30M (98.4 ft) |
Minimum Bend Radius | 20 mm (Dynamic); 10 mm (Static) |
Core Diameter (microns) | 50 |
Description
Fiber Optic Cable,Dplx,MMF,50,LC/LC,100m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, LC/SC, 1m (N366-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 6m (N320-06M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 1m, Multi (N318-01M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- Tripp Lite Fiber Optic Cable