Shop All Fiber Optic Cable
Tripp Lite
Duplex Mmf Fbr Optic Cable Ada
Mfr # N822L-001-MF
Zoro # G9474636
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Magenta
- Features Push-Pull Tab
- Jacket Type LSZH
- Cable Length 1 ft
- Product Color White, Aqua
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # N822L-001-MF
- Zoro # G9474636
- UPC # 37332258199
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Cable Length | 1 ft |
Core/Cladding Diameter | 50/125 microns |
Details
Jacket Color | Magenta |
Features | Push-Pull Tab |
Jacket Type | LSZH |
Product Color | White, Aqua |
Connector Type on First End | CS Network - Male |
Cable Characteristic | Patch Cable |
Data Transfer Rate | 400 Gbit/s |
Connector on First End Details | 2 x CS Network - Male |
Fiber Optic Mode | Multi-mode |
Product Type | Network Cable |
Device Supported | Network Switch, Network Device, Transceiver, Patch Panel |
Environmentally Friendly | Yes |
Product Name | N822L-001-MF Fiber Optic Duplex Patch Network Cable |
Connector on Second End Details | 2 x LC/PC Network - Female |
Cable Type | Fiber Optic |
Connector Type on Second End | LC/PC Network - Female |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- RACO Reducing Washer, 3" to 2" Conduit Size (1386)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- TELEMECANIQUE SENSORS Roller Lever, 1.35 In. Arm L (ZCY16)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/LC, 0.3m (N320-001)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- TRIPP LITE Duplex MMF/SMF Coupler, SC/SC (N452-000)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/SC, 1m (N312-01M)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- ANCOR Safety Duplex Cable - 18/2 AWG - Red/Yellow - Flat - 250' (124925)
- Tripp Lite Fiber Optic Cable