Shop All HDMI Cables
Tripp Lite
DPort-HDMI-Cat5/6 Extender, Up to 150ft
Mfr # B150-1A1-HDMI
Zoro # G5195307
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of USB Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B150-1A1-HDMI
- Zoro # G5195307
- UPC # 037332190116
- Country of Origin Taiwan, Province of China
- Category HDMI Cables
Details
Item | DPort-HDMI-Cat5/6 Extender,Up to 150ft |
Color | Black |
Number of USB Ports | 2 |
Description
DPort-HDMI-Cat5/6 Extender,Up to 150ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3DCONNEXION CadMouse Pad (3DX700053)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- MIGHTY MAX BATTERY 12V 12AH Compatible Battery for 6-DZM-12 APC Scooter Medical - 2 Pack (ML12-12F2MP23141)
- JBL Boombox 3 Bluetooth Speaker, Black (JBLBOOMBOX3BLKAM)
- TRIPP LITE HDMI Cable, Mini HDMI, Adapter, M/M, 10ft (P571-010-MINI)
- TRIPP LITE CABLE, HDMI, HD 4K X 2K, BK, 6' (TRPP569006)
- TRIPP LITE DisplayPort to HDMI Cable Adapter M/M, 6 ft, Black (P582-006)
- TRIPP LITE CABLE, HDMI, GOLD, 10FT, BK (TRPP568010)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/F, 6ft (P569-006-MF)
- TRIPP LITE Hdmi Cable Highspeed Ethernet 4K No Booster Cl2 Mm Black 40Ft (P568-040-HD-CL2)
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- Tripp Lite HDMI Cables