Shop All VGA Connectors & Cables
Tripp Lite
DPort Cable, VGA, Adapter, M/M, 3ft
Mfr # P581-003-VGA
Zoro # G5193557
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- Connector Type Male to Male
- Number of Cables 1
- Standards RoHS Compliant
- For Use With Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P581-003-VGA
- Zoro # G5193557
- UPC # 037332186201
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 3 ft |
Length | 3 ft. |
Details
Cable Type | DisplayPort |
Connector Type | Male to Male |
Number of Cables | 1 |
Standards | RoHS Compliant |
For Use With | Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals |
Color | Black |
Item | DPort Cable,VGA,Adapter,M/M,3ft |
Features | Supports Computer Video Resolutions Up To 1920 X 1200, And Hd Video Resolutions Up To 1920 X 1080 |
Product Type | Video Cable |
Description
DPort Cable,VGA,Adapter,M/M,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery Es20-12c FT (ES20-12C FT MK BATTERY)
- MONOPRICE Cat6 Ethernet Bulk Cable - Solid_ 550MHz_ UTP_ CMR_ Riser Rated_ Pure (41364)
- ILC Replacement for Fisher Price Kawasaki KFX Ninja K0450 Compatible Battery (KAWASAKI KFX NINJA K0450 COMPATIBLE BATTERY FISH)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- TRIPP LITE Tripp Lite USB 1.1 Serial Adapter U209-000-R (U209-000-R)
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- TRIPP LITE Single-Gang Faceplate Vertical White (N042D-100-WH)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- TRIPP LITE Cable, Vga Monitor Ext, Black (P510-010)
- ZIOTEK INC VGA Gender Changer Hd15 Female to Female Thin (130 0199)
- Tripp Lite VGA Connectors & Cables