Shop All KVM Switches
Tripp Lite
Displayport Usb Kvm Switch 2-P
Mfr # B005-DPUA2-K
Zoro # G9533698
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7"
- Depth 3"
- Height 1"
- Number of USB Ports 6
- Product Type KVM Switchbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B005-DPUA2-K
- Zoro # G9533698
- UPC # 37332254887
- Country of Origin Viet Nam
- Category KVM Switches
Dimensions
Width | 7" |
Depth | 3" |
Height | 1" |
Details
Number of USB Ports | 6 |
Product Type | KVM Switchbox |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14-BS Battery for ATV Quad Motorcycle Scooter Moped (YTX14-BS289)
- MIGHTY MAX BATTERY YTX4L-BS Lithium Replacement Battery for Duralast CT4L-BSFP (MAX3925319)
- CLORE AUTOMOTIVE Black Clamp For 660 & 5000 (249-093-900)
- ILC Replacement for Philips Heartstart FRX (HEARTSTART FRX PHILIPS)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- TRIPP LITE Hdmi Kvm Cable Kit - Hdmi, Usb, 3.5 Mm Audio (M/M) - 4K, 6 Ft., Black (P782-006-HA)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE KVM, 2-Port, Desktop, PS2, 1U (B022-002-KT-R)
- TRENDNET 8-port USB KVM Swtc.Rack Mount, TK803R (TK-803R)
- Tripp Lite KVM Switches