Shop All Cabinet Parts
Tripp Lite
DisplayPort to HDMI Adapter Converter 4K, DP 1.2 to HDMI 2.0 M/F
Mfr # P136-06N-H2V2LB
Zoro # G6765527
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P136-06N-H2V2LB
- Zoro # G6765527
- UPC # 037332200570
- Country of Origin China
- Category Cabinet Parts
Details
Item | DisplayPort to HDMI Adapter Converter 4K |
Description
DisplayPort to HDMI Adapter Converter 4K
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Black (BC18-52-BLACK)
- LORELL Mesh Executive Chair (62002)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 (5W270)
- Tripp Lite Cabinet Parts