Shop All Data Entry & Display Devices
Tripp Lite
Displayport To Dvi Adapter Vid
Mfr # P134-000-50BK
Zoro # G5255714
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Side A - Connector 1 DISPLAYPORT (MALE)
- Side B - Connector 1 DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK)
- Cable Length (in.) 6
- Cable Length (ft.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P134-000-50BK
- Zoro # G5255714
- UPC # 37332205506
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Cable Length (in.) | 6 |
Cable Length (ft.) | 0.5 |
Cable Length (cm) | 15.24 |
Details
Color | Black |
Side A - Connector 1 | DISPLAYPORT (MALE) |
Side B - Connector 1 | DVI-I DUAL-LINK (FEMALE) (WIRED TO DVI-D SINGLE-LINK) |
Technology | DVI; DisplayPort |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDC-160MA)
- POWER FIRST Coax Conn, F-Type, RG6 Reg/Tri/Quad, PK10 (4LWY3)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-8001)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19KN0C5E100)
- STORM INTERFACE Industrial Illum Keypad, 12 Key, IP65 (720 TFXI 12 KEY)
- STORM INTERFACE Industrial Keypad, 16 Key, IP65 (720 GFX 16 KEY)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- Tripp Lite Data Entry & Display Devices