Shop All Data Entry & Display Devices
Tripp Lite
Displayport Over Fiber Extende, B127F-1A1-MM-DD
Mfr # B127F-1A1-MM-DD
Zoro # G5261174
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- External Power Supply DC Barrel Connector Specs OD: 5.5 x 2.1 x 7.5mm, Positive Pin, Negative Sleeve
- Signal Range (ft.) 985
- External Power Supply Input Specs (V / Hz / A) 100-240,50/60Hz, 0.35A
- Operating Temperature Range 32 to 113F (0 to 45C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B127F-1A1-MM-DD
- Zoro # G5261174
- UPC # 37332239167
- Country of Origin China
- Category Data Entry & Display Devices
Dimensions
Transmitter Unit Dimensions (hwd / in.) | 1.06 x 4.53 x 2.46 |
Receiver Unit Dimensions (hwd / in.) | 1.06 x 4.53 x 2.46 |
Wavelength | 850nm |
External Power Supply Cord Length (ft.) | 4.5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NC/1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA1)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- CARLON Conduit Body Pvc Type Lb 2In (E986J-CTN)
- STORM INTERFACE Illuminated Keypad, 16 Key, IP65 (720 GFXI 16 KEY)
- STORM INTERFACE Industrial White Keypad, 16 Key, IP65 (720 TFX 16 KEY)
- STORM INTERFACE Industrial White Keypad, 12 Key, IP65 (720 TFX 12 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- STORM INTERFACE Industrial Illum Keypad, 16 Key, IP65 (720 TFXI 16 KEY)
- STORM INTERFACE Vandal Resistant Keypad, 16 Key, IP65 (1000 SERIES 16 KEY)
- LEVITON Relay Board Or Multiple Relay Module Emb Hub (A8810)
- Tripp Lite Data Entry & Display Devices