Shop All KVM Switches
Tripp Lite
Displayport Kvm Cable Kit 4K U, P783-010-DPU
Mfr # P783-010-DPU
Zoro # G5509482
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features HDCP 2.2
- Product Type KVM Cable
- Cable Length 10 ft
- Compatibility Tripp Lite KVM Switches: B002-DP2AC4, B002-HD2AC4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P783-010-DPU
- Zoro # G5509482
- UPC # 37332241627
- Country of Origin China
- Category KVM Switches
Dimensions
Cable Length | 10 ft |
Details
Color | Black |
Features | HDCP 2.2 |
Product Type | KVM Cable |
Compatibility | Tripp Lite KVM Switches: B002-DP2AC4, B002-HD2AC4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- DURABLE OFFICE PRODUCTS Lanyard, 17" L, Safety Release, PK10 (811901)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- WEATHERTECH Black DeskFone Two View (8ADF7TV)
- TRIPP LITE KVM, 4-Port, USB/PS2, On Screen Display, 1U (B042-004)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- TRIPP LITE Kvm Switch Usb/Ps2 Combo Cable Kit (P780-006)
- TRIPP LITE USB Cable Kit, KVM B020/2 Series, 10ft (P776-010)
- TRIPP LITE KVM, 2-Port, Desktop, PS2, 1U (B022-002-KT-R)
- TRIPP LITE USB/PS2 Cable, KVM, B040/B042 Series, 15ft (P780-015)
- BLACK BOX Vga To Dvi-D Video Converter (Usb Powered) For Kvm (KVGA-DVID)
- Tripp Lite KVM Switches