Shop All Digital Commercial Displays
Tripp Lite
DisplayPort HDMI Extender Kit, Black
Mfr # TRPB1501A1HDMI
Zoro # G801859446
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # TRPB1501A1HDMI
- Zoro # G801859446
- UPC # 37332190116
- Country of Origin Taiwan, Province of China
- Category Digital Commercial Displays
Description
Active extender kit includes a transmitter unit and a receiver unit that work in tandem to convert a DisplayPort audio/video signal to HDMI and then extend it to a projector, monitor or TV up to 150' away. Kit is capable of extending a high-definition 1080i (60 Hz) signal up to 150' and a 1080p (60 Hz) signal up to 125'. Green and orange LEDs on both units indicate when they are receiving power from the USB Micro-B cables and sharing a signal for quick reference. Universal design is compatible with all operating systems. Hassle-free functionality does not require an external power supply for immediate use. Plug-and-play technology makes installation quick and simple - with no software or drivers to install. Kit supports 24-bit True Color (8 bits per channel) and stereo audio. Extender kit is perfect for digital signs, trade shows, presentations, classrooms, churches and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 24V 3.6A 75W (SDR-75-24)
- RAYOVAC Fusion AA Alkaline Battery, 1.5V DC, 30 Pack (81530PPFUS)
- ILC Replacement for Dell Inspiron 1526 4400 MAH Battery (INSPIRON 1526 4400 MAH BATTERY DELL)
- TRIPLETT HDMI Cable (HDMI-HS-3BK)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- HONEYWELL 24V Commercial Connected Touchscreen Thermost (TC500A-N)
- Tripp Lite Digital Commercial Displays