Shop All Cabinet Parts
Tripp Lite
DisplayPort Extension Cable 4K w/ Latches HDCP 2.2 M/F 10ft 10FT
Mfr # P579-010
Zoro # G6765283
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P579-010
- Zoro # G6765283
- UPC # 037332237668
- Country of Origin China
- Category Cabinet Parts
Details
Item | DisplayPort Extension Cable 4K w/ Latche |
Description
DisplayPort Extension Cable 4K w/ Latche
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- HASTINGS HOME Hastings Home 5-Tier Ladder Bookshelf, Slate Gray (420657LYO)
- OFFICESOURCE Advantage Collection Executive High Back with Black Frame (1201VBK)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- TRIPP LITE Mini-SAS External HD Cable SFF-8644 to SFF-8644 12Gbps 2M 6.6ft (S528-02M)
- TRIPP LITE HDMI 2.0b Extension Cable 4:4:4 Color 4K Ethernet 60Hz M/F 10ft (P569-010-2B-MF)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- TRIPP LITE High-Speed HDMI Cable w/ Gripping Connectors 4K M/M Black 16ft (P568-016-BK-GRP)
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 50ft (P568-050-BK-GRP)
- BLUM Orgaline For Wood Drawers Accessories Double Tray Stainless Steel (ZSI.020SI)
- BLUM Orgaline For Wood Drawers Accessories Triple Tray Stainless Steel (ZSI.030SI)
- Tripp Lite Cabinet Parts