Shop All Stereo & Optical Audio Cables
Tripp Lite
DisplayPort Cable, Latches, M/M, 100ft
Mfr # P580-100
Zoro # G5193566
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft.
- Cable Type DisplayPort
- Cable Length 100 ft
- Connector Type Male to Male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P580-100
- Zoro # G5193566
- UPC # 037332176585
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 100 ft. |
Cable Length | 100 ft |
Details
Cable Type | DisplayPort |
Connector Type | Male to Male |
Color | Black |
Features | Supports Displayport V1.2 |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | DisplayPort Cable,Latches,M/M,100ft |
Description
DisplayPort Cable,Latches,M/M,100ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Lithium-Ion, 7.2V (QIB-232)
- SAMSUNG Remote Control, Plastic, Original, 51/64" D (AA59-00817A)
- PEERLESS Full Motion TV Wall Mount, 22" to 37" Screen (SA740P)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 6ft (P582-006)
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- TRIPP LITE Gold Video Cable, HDMI, Flat, 3 ft., Black (P568-003-FL)
- SWE-TECH 3C 3.5mm Stereo Y Cable, 3.5mm Stereo Male to Dual 3.5mm Stereo Female, 6 inch (FWT30S1-35360)
- Tripp Lite Stereo & Optical Audio Cables