Shop All Stereo & Optical Audio Cables
Tripp Lite
DisplayPort Cable, HD, Adapter, M/M, 3ft
Mfr # P582-003
Zoro # G5193478
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort
- For Use With MST Hubs
- Jacket Material PVC
- Connector Type Male to Male
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P582-003
- Zoro # G5193478
- UPC # 037332186195
- Country of Origin Taiwan, Province of China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 3 ft. |
Overall Length | 3 ft |
Cable Diameter | 0.256 in |
Details
Cable Type | DisplayPort |
For Use With | MST Hubs |
Jacket Material | PVC |
Connector Type | Male to Male |
Color | Black |
Features | HDCP Compatible, 1080P Resolution |
Number of Cables | 1 |
Standards | TAA |
Item | DisplayPort Cable |
Jacket Color | Black |
Cable Color | Black |
End 1 Number of Connections | 1 |
End 1 Connection Type | DisplayPort Male |
End 2 Number of Connections | 1 |
End 2 Connection Type | HDMI Male |
Description
DisplayPort Cable, Standards TAA
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC AA Alkaline Battery, 24 PK (ALAA-24)
- ENET Enet Usb 3.0 A Male To 3.0 A Male 6Ft Black Cable (USB3.0MA2-6F)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5449)
- UPG 165VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1620W-L6)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE HDMI To DVI Cable, 6 ft., Black (P566-006)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 15ft (P312-015)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 6ft (2680)
- Tripp Lite Stereo & Optical Audio Cables