Shop All Stereo & Optical Audio Cables
Tripp Lite
DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft
Mfr # P582-006-V2-ACT
Zoro # G5193441
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type DisplayPort
- Cable Length 6 ft
- For Use With Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P582-006-V2-ACT
- Zoro # G5193441
- UPC # 037332192066
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Cable Length | 6 ft |
Details
Cable Type | DisplayPort |
For Use With | Graphics Cards, Such as AMD Eyefinity, that dont Output DP++ Signals |
Connector Type | Male to Male |
Color | Black |
Features | Supports Audio And Hdcp |
Number of Cables | 1 |
Standards | RoHS Compliant |
Item | DisplayPort Cable,1.2,HD,Adapter,M/M,6ft |
Product Type | A/V Cable |
Description
DisplayPort Cable,1.2,HD,Adapter,M/M,6ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE TV HDTV Antenna Signal Booster, Hi-Power Si (603115)
- COMMSCOPE Replacement for Tessco 78eznf (78EZNF)
- TRIPP LITE USB-Cat5/6 Extender, Up to 150ft, 1 Port (B202-150)
- DURACELL Coppertop AAA Batteries W/ Duralock Power Preserve (MN2400 / 4133353048)
- TRIPP LITE Coax Monitor Cable, 6 ft., Black (P502006)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 15ft (P580-015)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE Mini Stereo Audio Extension Cable for Speakers and Headphones M/F, 3.5mm, 6 ft, Black (P311-006)
- STEREN BNC-BNC RG59 Cable, 50ft (205-547)
- Tripp Lite Stereo & Optical Audio Cables