Shop All DVI Adapters & Cables
Tripp Lite
DisplayPort 1.2 Hub, MST, 4-Port, 3840x2160
Mfr # B156-004-HD
Zoro # G5195237
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.1"
- Height 1.2"
- Depth 3.9"
- Input Voltage 230 V AC
- Product Type Signal Splitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B156-004-HD
- Zoro # G5195237
- UPC # 037332186928
- Country of Origin Taiwan, Province of China
- Category DVI Adapters & Cables
Dimensions
Width | 5.1" |
Height | 1.2" |
Depth | 3.9" |
Details
Item | DisplayPort 1.2 Hub,MST,4-Port,3840x2160 |
Input Voltage | 230 V AC |
Product Type | Signal Splitter |
Description
DisplayPort 1.2 Hub,MST,4-Port,3840x2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- ZORO SELECT Parking Permit, Blue, W 3 In, PK5 (2XKE6)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Battery for Honda 1000 GL1000 Gold Wing 1975-1979 (YTX24HL-BS5)
- FEDERAL SIGNAL Speaker/Amplifier Connector Kit (AM25CK)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- TRIPP LITE Display Extender Receiver, RCA (B136-100)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (FH973AT-AO)
- Tripp Lite DVI Adapters & Cables