Shop All VGA Connectors & Cables
Tripp Lite
Display Extender Receiver, VGA/3.5mm
Mfr # B132-100A
Zoro # G1685923
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type VGA/3.5mm
- Connector Type 3.5 mm Stereo Female, HD15 Female, RJ45 Female
- Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed
- Number of Ports 1
- Connection RJ45 Female to HD15 Female/ 3.5mm Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B132-100A
- Zoro # G1685923
- UPC # 037332148773
- Country of Origin Taiwan, Province of China
- Category VGA Connectors & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | VGA/3.5mm |
Item | Display Extender Receiver |
Connector Type | 3.5 mm Stereo Female, HD15 Female, RJ45 Female |
Standards | cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed |
Number of Ports | 1 |
Connection | RJ45 Female to HD15 Female/ 3.5mm Female |
Color | Black |
Features | Use With B132-004A 4-Port VGA/Audio Over Cat5 Local Unit. Built-In Equalization And Gain Controls. 5V, 2A Power Supply Included. No External Power Required. Compatible With VGA, SVGA, XGA, SXGA And UXGA Computer Resolutions, Supports Video Resolutions Up To 1920 X 1440 At 60 Hz, Compatible With All Operating Systems |
Sub-Category | Video |
Includes | External Power Supply, Screwdriver, Mounting Hardware |
Product Type | Display Extender Receiver |
Compatible Cable Performance Category | 6 |
Maximum Frequency | 60 Hz |
Description
Display Extender Receiver, Features Use With B132-004A 4-Port VGA/Audio Over Cat5 Local Unit. Built-In Equalization And Gain Controls. 5V, 2A Power Supply Included. No External Power Required. Compatible With VGA, SVGA, XGA, SXGA And UXGA Computer Resolutions, Supports Video Resolutions Up To 1920 X 1440 At 60 Hz, Compatible With All Operating Systems, Number of Ports 1, Color Black, Connector Type 3.5 mm Stereo Female, HD15 Female, RJ45 Female, Maximum Frequency 60 Hz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- TRIPP LITE PS/2 Extension Cable, Mini-DIN6, M/F, 10ft (P222-010)
- PANASONIC CR-2032/F2N 3V Lithium Coin Battery SMD (SMT) Tabs for CMOS Calendar (CR-2032/F2N)
- ILC Replacement For DANTONA, HSBA151 (HS-BA151)
- TRIPP LITE Center Plate Insert Vertical 2-Port (N042D-002V-WH)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- TRIPP LITE Triple-Gang Faceplate Vertical White (N042D-300-WH)
- TRIPP LITE Surface-Mount Box Keystone Jack 2-Port (N082-002-WH)
- TRIPP LITE Center Plate Insert Vertical 4-Port (N042D-004V-WH)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- WELTRON 6-Outlet Surge Protector Power Strip 15F (WSP-600PLF-15BK)
- Tripp Lite VGA Connectors & Cables