Shop All DVI Adapters & Cables
Tripp Lite
Display Extender Receiver, RCA
Mfr # B136-100
Zoro # G1512612
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RCA
- Connector Type RCA Male, RJ45 Female
- Number of Ports 1
- Color Black
- Connection RJ45 Female to 5-RCA Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B136-100
- Zoro # G1512612
- UPC # 037332155450
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | RCA |
Item | Display Extender Receiver |
Connector Type | RCA Male, RJ45 Female |
Number of Ports | 1 |
Color | Black |
Connection | RJ45 Female to 5-RCA Male |
Features | No External Power Required |
Product Type | Display Extender Receiver |
Compatible Cable Performance Category | 5 |
Maximum Frequency | 60 Hz |
Description
Display Extender Receiver, Features No External Power Required, Number of Ports 1, Color Black, Connector Type RCA Male, RJ45 Female, Maximum Frequency 60 Hz, Product Type Display Extender Receiver, Compatible Cable Performance Category 5, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Bls-50 (BLS-50 OLYMPUS)
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- ILC Replacement for Allen Bradley 1756-ba2 Battery (1756-BA2 BATTERY ALLEN BRADLEY)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- Tripp Lite DVI Adapters & Cables