Shop All DVI Adapters & Cables
Tripp Lite
Display Extender Kit, DVI
Mfr # B140-101X
Zoro # G3109163
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Number of Ports 1
- Color Black
- Connection DVI-D Single-Link Male to RJ45 Female
- Features Compatible with all Operating Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B140-101X
- Zoro # G3109163
- UPC # 037332154095
- Country of Origin Taiwan, Province of China
- Category DVI Adapters & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Display Extender Kit |
Cable Type | DVI |
Number of Ports | 1 |
Color | Black |
Connection | DVI-D Single-Link Male to RJ45 Female |
Features | Compatible with all Operating Systems |
Includes | External Power Supply, Mounting Hardware, Screwdriver |
Standards | cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed |
Product Type | Display Extender Kit |
Maximum Frequency | 60 Hz |
Connector Type | DVI-D Male, DVI Female, RJ45 Female |
Compatible Cable Performance Category | 6 |
Description
Display Extender Kit, Features Compatible with all Operating Systems, Number of Ports 1, Color Black, Connector Type DVI-D Male, DVI Female, RJ45 Female, Maximum Frequency 60 Hz, Product Type Display Extender Kit, Includes External Power Supply, Mounting Hardware, Screwdriver, Compatible Cable Performance Category 6, Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- DEWALT Powerbank (215 1643 DW2)
- TRIPP LITE USB 2.0 Cable, USB Type-A to USB Type-C USB-C M/M, 6 ft, Black (U038-006)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- TRIPP LITE Display Extender Kit, DVI (B140-101)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (FH973AT-AO)
- Tripp Lite DVI Adapters & Cables