Shop All DVI Adapters & Cables
Tripp Lite
Display Extender Kit, DVI
Mfr # B140-101
Zoro # G0974522
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Number of Ports 1
- Color Black
- Connection DVI-D Single-Link Male to RJ45 Female
- Features Compatible with all Operating Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B140-101
- Zoro # G0974522
- UPC # 037332154088
- Country of Origin Taiwan, Province of China
- Category DVI Adapters & Cables
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Cable Type | DVI |
Item | Display Extender Kit |
Number of Ports | 1 |
Color | Black |
Connection | DVI-D Single-Link Male to RJ45 Female |
Features | Compatible with all Operating Systems |
Includes | External Power Supply, Mounting Hardware, Screwdriver |
Standards | cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed |
Product Type | Display Extender Kit |
Connector Type | DVI Female, RJ45 Female |
Maximum Frequency | 60 Hz |
Compatible Cable Performance Category | 6 |
Description
Display Extender Kit, Features Compatible with all Operating Systems, Number of Ports 1, Color Black, Connector Type DVI Female, RJ45 Female, Maximum Frequency 60 Hz, Product Type Display Extender Kit, Includes External Power Supply, Mounting Hardware, Screwdriver, Compatible Cable Performance Category 6, Standards cUL Listed, FCC, PSE, REACH, RoHS Compliant, TAA, TUV, UL Listed, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Monitor Riser, Large Drawer, 13"x13"x6-1/2", Midnight Black (VCT11755)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- NINTENDO Switch 32GB Lite, Blue (HDHSBBZAA)
- VICTRON ENERGY Blue Smart IP67 Charger 12/13(1) 120V NEMA 5-15 (BPC121315106)
- TRIPP LITE Adapter Cable, USB-C to DVI, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006D)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- TRIPP LITE Cable Adapter, DisplayPort (M), DVI-I (F) (P134-000)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- Tripp Lite DVI Adapters & Cables