Shop All Power Supplies
Tripp Lite
Dc Power Supply 40A
Mfr # PR40
Zoro # G5269312
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Amps 40 A
- Unit Dimensions (hwd / in.) 6.75 x 10.5 x 11.5 in
- Intermittent (Peak) Amps 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PR40
- Zoro # G5269312
- UPC # 37332060075
- Country of Origin China
- Category Power Supplies
Dimensions
Unit Dimensions (hwd / in.) | 6.75 x 10.5 x 11.5 in |
Details
Item | Power Supply |
Peak Amps | 40 A |
Intermittent (Peak) Amps | 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- HUBBELL WIRING DEVICE-KELLEMS Temporary Power Cord, 50A, 125/250VAC, 50ft (SCB50)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- TRIPP LITE Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- TRIPP LITE DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 45W, 9A, Panel (SLS050901T)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 24A (XLN6024)
- DINERGY DC Power Supply 24-28VDC 40.5MM Width (MD60-24-1NB-P)
- DINERGY DC Power Supply 12-14VDC 40.55MM Width (MDP30-12A-1C)
- EATON Eaton 5P 1500Va Rackmount 1U Lcd 120V (5P1500R)
- Tripp Lite Power Systems