Shop All Surge Protectors
Tripp Lite
Dataline Surge Suppressor, Rj45 100 & 10
Mfr # DNET1
Zoro # G0834797
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Depth 2 in
- Width 3 in
- Includes 5-in. RJ45 patch cable
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # DNET1
- Zoro # G0834797
- UPC # 037332011435
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 2 in |
Width | 3 in |
Height | 6" |
Unit Dimensions (hwd / in.) | 3.750 x 1.000 x 1.000 |
Description
Dataline Surge Suppressor, Rj45 100 & 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- TRIPP LITE Surge Protector (TLP28PD57WCAM)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- TRIPP LITE Surge Suppressor - External - Circuit Breaker - Ac 120 V - 2 X Power (IS-250)
- TRIPP LITE Tripp Lite ULTRABLOK Isobar 2 Outlet Direct Plug-In Surge Protector & Suppressor Diagnostic LED (ULTRABLOK)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- MACLEAN POWER SYSTEMS MP Arrestor 21Kv-Ac Surge Suppressor (ZIPB0214111)
- MERSEN Surge Protector, 3 Phase, 480V, 4 Poles, 5, 75kA (STP480YN07)
- Tripp Lite Surge Protectors