Shop All Power Strips
Tripp Lite
Datacom Surge Protector, 7 Outlet, Gray
Mfr # SUPER7TEL
Zoro # G4045282
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 7
- Voltage 120VAC
- Color Light Gray
- Cord Length 2.13m
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SUPER7TEL
- Zoro # G4045282
- UPC # 037332095466
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 2.13m |
Wire Size | 14 AWG |
Length | 10 3/8 in |
Width | 2 3/4 in |
Depth | 1-35/64" |
Height | 1 1/2 in |
Length (Straight Wireway) | 10 5/16 in |
Power Cord/Cable Length | 7 ft |
Input Cord Length (ft.) | 7 |
Unit Dimensions (hwd / in.) | 1.540 x 2.720 x 10.300 |
Description
Datacom Surge Protector, Total Number of Outlets 7, Color Gray, Cord Length 7 ft, Communication Port (2) RJ11 Telephone, Rated Joules 2,520, Application Home and Office, Housing Material Plastic, Max. Amps 15 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 3, USB Charging Port 0, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 120V AC, Length 10 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (5WHG2)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- TRIPP LITE Waber Surge Protector Strip Metal 6 Outlet 6ft Cord (PM6NS)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2160J, Modem (TLP1208TEL)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- TRIPP LITE PDU, 120V, 6 Outlet, 15 ft., Black (RS-0615-R)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (RS1215-RA)
- TRIPP LITE Power Strip, 4-Outlet, ABS Fire, 10ft cord (PS410)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- Tripp Lite Extension Cords & Power Strips