Shop All Portable Air Conditioners
Tripp Lite
Cooling Unit, 7,000 BTU, Rack-Mounted, SNMP
Mfr # SRCOOL7KRM
Zoro # G5195368
product price: $1,091.99
/ea
Free Shipping & Returns
$1,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 3/8 in
- Height 13 7/8 in
- Depth 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRCOOL7KRM
- Zoro # G5195368
- UPC # 037332184733
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17 3/8 in |
Height | 13 7/8 in |
Depth | 22 1/2 in |
Details
Item | Cooling Unit,7,000 BTU,Rack-Mounted,SNMP |
Description
Cooling Unit,7,000 BTU,Rack-Mounted,SNMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEX INDUSTRIES 52" Aged Bronze Finish Remote LED Ceiling Fan Rated for Damp Locations (KM52ABZ5LR)
- REVCOR Propeller, Dia 24 In, 22 Deg Pitch (TNT2402-22 L)
- HEIL QUAKER /ICP 34335001 Switch Limit Disc O210 (34335001)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AE93)
- TRIPP LITE Portable Air Conditioner, 32 5/8 in H x 12 5/8 in W x 19 3/4 in D, 12,000 BtuH Cooling, 120V AC (SRCOOL12K)
- TRIPP LITE Portable Air Conditioner, 120V AC, 60 Hz (SRCOOL12KWT)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- WHYNTER CoolSize 10000 BTU Compact Portable Air Conditioner (ARC-101CW)
- JHS 14,000 BTU Portable Air Conditioner (A020A-10KR)
- WHYNTER Compact 10000 BTU Portable Air Conditioner, 3M and SilverShield Filter (ARC-102CS)
- Tripp Lite Portable Air Conditioners