Shop All Portable Air Conditioners
Tripp Lite
Cooling Unit, 24,000 BTU, Portable, SNMP
Mfr # SRCOOL24K
Zoro # G5195377
product price: $3,671.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,671.99
Free 30-Day Returns
Key Features
- Voltage 208/240V AC
- Phase 1
- Width 20 1/2 in
- Watts 2,560 W
- Includes Automatic Restart, Optional Drainage Outlet, SNMP Accessory Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRCOOL24K
- Zoro # G5195377
- UPC # 037332184856
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 20 1/2 in |
Height | 38 1/4 in |
Depth | 21 3/4 in |
Power Cord Length | 6.5 ft |
Max. Exhaust Hose Length | 10 ft |
Max. Supply Hose Length | 6 ft |
Dimensions | 38 1/4 in H x 20 1/2 in W x 21 3/4 in D |
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Average Coverage Area 1,400 to 1,500 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 24,000 BtuH, Heating Method Cooling Only, Air Flow 634 cfm, 3.4 EER, 13.5 A Amps, 2,560 W Watts, 208/240V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L6-20P, 208V AC, L6-20P, Power Cord Length 6.5 ft, System Cooling Method Air-Cooled Ducted, Control Type Electronic, Dehumidification Rate 56.8 L/hr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Fan Control (CQ005)
- TPI INDUSTRIAL TPI 30" Wall Mount Fan, 3 Speed, 4200 CFM, 120V, 1/4 HP, Single Phase (CACU30W)
- CADET Electric Baseboard Heater Thermostat, 2 Poles, White, Powder Coated White Paint, 120/208/240V (EBKNW)
- HONEYWELL Modutrol Iv Motor. Spring Return. 20Va, (M4185B1009/U)
- TRIPP LITE Portable Air Conditioner, 120V AC, 60 Hz (SRCOOL12KWT)
- TRIPP LITE Cooling Unit, 7,000 BTU, Rack-Mounted, SNMP (SRCOOL7KRM)
- TRIPP LITE Portable Air Conditioner, 32 5/8 in H x 12 5/8 in W x 19 3/4 in D, 12,000 BtuH Cooling, 120V AC (SRCOOL12K)
- PROAIR Indoor Outdoor Spot Cooler, 5,300 BtuH (SPOT6800)
- KWIKOOL 5 ton/ 230V/ 50 AMP/ with Heat (KPO5-23H)
- SERENELIFE Portable Air Conditioner - Compact Home A/C Cooling Unit with Built-in Dehumidifier & Fan Modes, Inc (SLPAC805W)
- LG Portable Air Conditioner, Light Duty, 115V (LP1419IVSM)
- Tripp Lite Portable Air Conditioners