Shop All HDMI Cables
Tripp Lite
Converter, DisplayPort, HDMI, 1080P, M/F, 6"
Mfr # P136-06N-ACT
Zoro # G5194065
Not eligible for select promotions
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DisplayPort/HDMI
- Color Black
- Features Active
- Cable Length 6"
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P136-06N-ACT
- Zoro # G5194065
- UPC # 037332186324
- Country of Origin China
- Category HDMI Cables
Dimensions
Cable Length | 6" |
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Converter,DisplayPort,HDMI,1080P,M/F,6" |
Cable Type | DisplayPort/HDMI |
Color | Black |
Features | Active |
Product Type | A/V Cable |
Description
Converter,DisplayPort,HDMI,1080P,M/F,6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Lithium Coin Battery, 2025, PK4 (DL2025B4PK)
- ILC Replacement for Hamilton 369108 Battery (369108)
- DURACELL Button Cell Battery, 309/393, 1.5V (DUR309/393BPK)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- TRIPP LITE HDMI to DVI Cable Adapter, HDMI, DVI-D, F/M (P130-000)
- TRIPP LITE High Speed HDMI Flat Cable, Ultra HD 4K, Digital Video with Audio MM, 6 ft, Black (P568-006-FL)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 328ft, Audio (B126-1A1SR)
- TRIPP LITE HDMI Splitter, 4-Port, Ultra-HD, Black (TRPB118004UHD2)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft (P566-003)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (SNX-CBL-HM112-1201)
- Tripp Lite HDMI Cables