Shop All VGA Connectors & Cables
Tripp Lite
Converter, Displayport 1.2, VGA, DVI, HDMI
Mfr # P136-06N-HDV-4K
Zoro # G5194056
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DVI/DisplayPort/HDMI/VGA
- Color Black
- Cable Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P136-06N-HDV-4K
- Zoro # G5194056
- UPC # 037332190840
- Country of Origin Viet Nam
- Category VGA Connectors & Cables
Dimensions
Cable Length | 6" |
Details
Item | Converter,Displayport 1.2,VGA,DVI,HDMI |
Cable Type | DVI/DisplayPort/HDMI/VGA |
Color | Black |
Description
Converter,Displayport 1.2,VGA,DVI,HDMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power Patrol SLA1116 SLA 1116 12V 18Ah Sealed Lead Acid Battery (POWER PATROL-SLA1116 SLA 1116)
- MIGHTY MAX BATTERY Belkin Pro F6C100 12V 12Ah F2 Lead Acid Battery (ML12-12F22439)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- ILC Replacement for Ikusi Bt24ik (BT24IK IKUSI)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- TRIPP LITE Surface-Mount Box Keystone Jack 2-Port (N082-002-WH)
- TRIPP LITE VGA Cable, Monitor, 640x480, HD15, M/M, 15ft (P512-015)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- TRIPP LITE Center Plate Insert Vertical 3-Port (N042D-003V-WH)
- TRIPP LITE Cable Adapter, DisplayPort, VGA, M/F, 6" (P134-06N-VGA)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- Tripp Lite VGA Connectors & Cables