Shop All Terminal Servers
Tripp Lite
Console Server, 8-Port, Terminal
Mfr # B094-008-2E-M-F
Zoro # G5195465
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5"
- Depth 4"
- Height 1.4"
- Number of Network (RJ-45) Ports 2
- Package Contents 8-Port Serial Console / Terminal Server Management Switch, 2 x Cat5 Blue Patch Cable, DB9F-RJ45 Adapter (1 Straight pinned and 1 Crossed), External Power Supply, Quick Start Guide, CD-ROM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B094-008-2E-M-F
- Zoro # G5195465
- UPC # 037332172044
- Country of Origin United States
- Category Terminal Servers
Dimensions
Width | 6.5" |
Depth | 4" |
Height | 1.4" |
Unit Dimensions (hwd / in.) | 1.125 x 6.500 x 4.000 |
Description
Console Server,8-Port,Terminal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK50 (5WHF8)
- CARLON Electrical Box, Junction Box, PVC, Square (E989R)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KTK-R-3)
- GENERAC Maintenance Kit for Kw Diesel Generator (6572)
- TRIPP LITE Console Server, 16-Port Serial, Terminal (B096-016)
- TRIPP LITE Console Server, 32-Port Serial, Terminal (B096-032)
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- SUPERMICRO SY-627RFTP SuperServer Dual LGA2011 920W 2U Rackmount Server (SYS-6027R-72RFTP+)
- HPE ISS BTO HPE DL360 Gen10 Xeon-S 4208 Ki, P02571B21 (P02571-B21)
- HPE ISS BTO LCD 8500 1U Console US Kit, AF630A (AF630A)
- DOUBLE HH Double HH 22721 Category 2 11 Hole Drawbar - Black (146239)
- Tripp Lite Terminal Servers