Shop All Terminal Servers
Tripp Lite
Console Server, 48-Port Serial, Terminal
Mfr # B096-048
Zoro # G5195401
product price: $4,165.99
/ea
Free Shipping & Returns
$4,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Device Server
- Additional Information 2 x C14 Power Ports, 100-240V AC, IP Remote Access, In-band (local Ethernet or secure tunnel over Internet), Out-of-band (dial-up modem access), V.92 Serial Data/Fax Embedded Modem 3.3V Model, 14.4K Fax, Additional Ethernet for broadband out-of-band connection, Local serial console accessOperating System: Linux with Source Code Access, Custom Development Kit
- Product Name B096-048 48-Port Serial Console Server Management Switch TAA Compliant
- Management Port Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B096-048
- Zoro # G5195401
- UPC # 037332148919
- Country of Origin United States
- Category Terminal Servers
Dimensions
Unit Dimensions (hwd / in.) | 1.750 x 17.400 x 12.500 |
Description
Console Server,48-Port Serial,Terminal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 20611, 25', 30A, Generator Power Cord with NEMA L14-30P to 5-15/20R *4 (20611)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- NVENT HOFFMAN Electrical Interlocks, 230 volt, Steel (AEK230)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- TRIPP LITE Console Server, 16-Port Serial, Terminal (B096-016)
- TRIPP LITE Console Server, 32-Port Serial, Terminal (B096-032)
- SUPERMICRO SY-627RFTP SuperServer Dual LGA2011 920W 2U Rackmount Server (SYS-6027R-72RFTP+)
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- DOUBLE HH Double HH 22721 Category 2 11 Hole Drawbar - Black (146239)
- HPE ISS BTO HPE DL360 Gen10 Xeon-S 4208 Ki, P02571B21 (P02571-B21)
- HPE ISS BTO LCD 8500 1U Console US Kit, AF630A (AF630A)
- Tripp Lite Terminal Servers