Shop All Terminal Servers
Tripp Lite
Console Server, 3-Port, Modem
Mfr # B095-003-1E-M
Zoro # G5195447
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.3 A
- Voltage 100/110/120/127/200/208/220/230/240V
- Depth 4.1"
- Color Black
- Height 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B095-003-1E-M
- Zoro # G5195447
- UPC # 037332154958
- Country of Origin United States
- Category Terminal Servers
Dimensions
Depth | 4.1" |
Height | 1.1" |
Width | 3.4" |
AC Power Adapter Cord Length (ft.) | 6 |
Unit Dimensions (hwd / in.) | 1.125 x 3.500 x 4.000 |
Description
Console Server,3-Port,Modem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dalia Single Pole 3-Way Dimmer Switch White (RCL-153PNLH-WH)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- TRIPP LITE Console Server, 32-Port Serial, Terminal (B096-032)
- TRIPP LITE Console Server, 16-Port Serial, Terminal (B096-016)
- HPE ISS BTO LCD 8500 1U Console US Kit, AF630A (AF630A)
- DOUBLE HH Double HH 22721 Category 2 11 Hole Drawbar - Black (146239)
- HPE ISS BTO HPE DL360 Gen10 Xeon-S 4208 Ki, P02571B21 (P02571-B21)
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- SUPERMICRO SY-627RFTP SuperServer Dual LGA2011 920W 2U Rackmount Server (SYS-6027R-72RFTP+)
- Tripp Lite Terminal Servers