Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P007-010-15D
Mfr # P007-010-15D
Zoro # G5509412
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Product Type Standard Power Cord
- Current Rating 15 A
- Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P007-010-15D
- Zoro # G5509412
- UPC # 37332241856
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 10 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Product Type | Standard Power Cord |
Current Rating | 15 A |
Description
This TRIPP LITE brand Computer Power Cord Right-Angle is black in color, with a voltage rating of 125 V AC, a product type of Standard Power Cord, a cord length of 10 ft, and a current rating of 15 A.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- BATTERY CLERK AJC® Yuasa REW45-12 REW 45-12 12V 8Ah Sealed Lead Acid Battery (YUASA-REW45-12 REW 45-12)
- ILC Replacement For CYCLON 08590012N0D0 (0859-0012N0D0)
- PANASONIC eneloop Rechargeable AAA Batteries, Pack/4 (BK-4MCCA4BA)
- SWE-TECH 3C Computer / Monitor Power Extension Cord, Black, C13 to C14, 14AWG, 15 Amp, 1 foot (FWT10W2-02201)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41081)
- ARBITECH Cp-Pwr-Cord-Na- Cisco 7900 Series Phone Pwr Cord N.America Spare (CP-PWR-CORD-NA=)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 3 feet (FWT10W1-02303Y)
- DENAQ Replacement AC Adapter for Dell Laptops (DQ-PA-10-7450)
- Tripp Lite Computer Power Cords & Chargers