Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P007-003-15D
Mfr # P007-003-15D
Zoro # G5510715
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Cord Length 3 ft
- Current Rating 15 A
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P007-003-15D
- Zoro # G5510715
- UPC # 37332241832
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 3 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 15 A |
Product Type | Standard Power Cord |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-sw1-8 (RAM-VP-SW1-8 RAM MOUNTS)
- BATTERY CLERK AJC EaglePicher r CFM4.6S6 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-188544)
- ARBITECH Cp-Pwr-Cord-Na- Cisco 7900 Series Phone Pwr Cord N.America Spare (CP-PWR-CORD-NA=)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-07164 AC-DC Laptop Adapter Charger Cord for Dell Inspiron (010-SPS-18690)
- FIVEGEARS AC-DC Laptop Adapter Charger Cord - Asus Eee Pc (FI515310)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 3 feet (FWT10W1-02303Y)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 3-Prong_ B (24195)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5290)
- Tripp Lite Computer Power Cords & Chargers