Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P007-002-15D
Mfr # P007-002-15D
Zoro # G5509778
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Cord Length 2 ft
- Current Rating 15 A
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P007-002-15D
- Zoro # G5509778
- UPC # 37332241825
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 2 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 15 A |
Product Type | Standard Power Cord |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- AMPD 3 in 1 Multi Tip USB Connection Cable Black (AA-USB-3IN1-BLACK)
- BLUE DONUTS Big Button Phone for wall or desk with Speaker and Memory (BD3473863)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (33560)
- LUXOR Modular Charging System - Single Dolly Connection Bracket (LLMCDC)
- DENAQ 1.58a 19v Ac For Dell Mini 10 (DQ-PP39S-5517)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 3-Prong_ B (24208)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 14 inches (FWT10W1-02301Y)
- KLEIN TOOLS AC Power Supply Adapter Cord (29201)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 16AWG_ 13A/1625W_ 3-Prong_ B (5288)
- Tripp Lite Computer Power Cords & Chargers