Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P006-010-15D
Mfr # P006-010-15D
Zoro # G5511546
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Product Type Standard Power Cord
- Cord Length 10 ft
- Current Rating 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-010-15D
- Zoro # G5511546
- UPC # 37332241894
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 10 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Product Type | Standard Power Cord |
Current Rating | 10 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Cable, Microphone, 10 Ft (MCA10)
- ILC Replacement for Magellan Bp-lp720/11-a1b (BP-LP720/11-A1B MAGELLAN)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Casil CA12100 (ML12-12F22931)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha 700 VT700 Venture 700 98-04 (YTX24HL-BSGEL58)
- AUDIOVOX Univ ACDC PWR Adapter (PAD1200BZV)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18663 AC-DC Laptop Adapter Charger Cord Replacement; Lenovo Ideapad (010-SPS-09055)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5292)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-06100 AC-DC Laptop Charger Adapter Cord - Samsung (010-SPS-06100)
- LUXOR Modular Charging System - Single Dolly Connection Bracket (LLMCDC)
- AUDIOVOX Audiovox 171117 Universal AC & DC Power Adapter (171117)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-17376 DC Laptop Car Adapter Charger Cord - Toshiba Satellite (010-SPS-17376)
- Tripp Lite Computer Power Cords & Chargers