Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P006-006-15D
Mfr # P006-006-15D
Zoro # G5508168
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Current Rating 10 A
- Product Type Standard Power Cord
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-006-15D
- Zoro # G5508168
- UPC # 37332241887
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 6 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 10 A |
Product Type | Standard Power Cord |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Go 3 Waterproof Bluetooth Speaker, Black (JBLGO3BLKAM)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- SWE-TECH 3C Computer / Monitor Power Cord, Black, NEMA 5-15P to C13, 18AWG, 10 Amp, 25 foot (FWT10W1-01225)
- SWE-TECH 3C Black NEMA 6-15P TO IEC-60320-C13, 14/3, 15 Amp, UL Listed, SJT, 6 foot (FWT10W2-01406)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-07443 AC-DC Laptop Adapter Cord - Asus Eee Pc (010-SPS-07443)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-20P to IEC 60320 C19_ 12AWG_ 20A/2500W_ (40086)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C5_ 18AWG_ 10A_ 3-Prong_ Blk_ 1ft (41083)
- SWE-TECH 3C Black NEMA 5-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 3 foot (FWT10W3-42303)
- Tripp Lite Computer Power Cords & Chargers