Shop All Computer Power Cords & Chargers
Tripp Lite
Computer Power Cord Right-Angl, P006-003-15D
Mfr # P006-003-15D
Zoro # G5515012
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage Rating 125 V AC
- Current Rating 10 A
- Cord Length 3 ft
- Product Type Standard Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P006-003-15D
- Zoro # G5515012
- UPC # 37332241917
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Cord Length | 3 ft |
Details
Color | Black |
Voltage Rating | 125 V AC |
Current Rating | 10 A |
Product Type | Standard Power Cord |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Cj2k1 Battery (CJ2K1)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- ILC Replacement for Autec Airbm3v7l Battery (AIRBM3V7L BATTERY AUTEC)
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- SWE-TECH 3C Computer / Monitor Power Extension Y Cord, Black, C14 to Dual C13, 13 Amp, SJT, black, 6 foot (FWT10W1-02306Y)
- DENAQ Replacement AC Adapter for Select Dell Laptops (DQ-PA-12-7450)
- SWE-TECH 3C Black NEMA 6-20P TO IEC-60320-C19, 12/3, 20 Amp, UL Listed, SJT, 6 foot (FWT10W3-42506)
- LUXOR Modular Charging System - Single Dolly Connection Bracket (LLMCDC)
- LUXOR EdgePower 6 Batteries, 3 Clamp (KBEP-6B3C3)
- LUXOR Modular Charging Cabinet (LLMC10)
- MONOPRICE Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (40095)
- Tripp Lite Computer Power Cords & Chargers