Shop All Automotive Battery Inverters & Converters
Tripp Lite
Compact Inverter with Mobile Charging, Plastic Case, 100W Nominal Output, 120V Output Voltage
Mfr # PV4IN1
Zoro # G6769806
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Output Power 100W
- Case Material Plastic
- Depth 3.48"
- Width 1.16"
- Height 4.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # PV4IN1
- Zoro # G6769806
- UPC # 037332210623
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Dimensions
Depth | 3.48" |
Width | 1.16" |
Height | 4.57" |
Details
Item | Compact Inverter with Mobile Charging |
Nominal Output Power | 100W |
Case Material | Plastic |
Inverter Input Voltage | 12V DC |
Inveter Output Voltage | 120V |
Number of Outlets | 1 |
Outlet Type | 5-15R |
Description
Mobile Portable Charger Laptop Tablet Sm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PARKER 926543 Replacement/Interchange Spin-On Filter (MF0410491)
- HUMMINBIRD Humminbird AS GPS HS Precision GPS Antenna w/Heading Sensor (408400-1)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- TRIPP LITE Replacement for Tripp Lite Pv150 (PV150 TRIPP LITE)
- POWERDRIVE 120 Watt Power Inverter (PWD120)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRB1000 (PWRB1000)
- ILC Replacement For AIMS INVERTORS PRODUCTS REMOTELF (REMOTELF)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRIG150012120S (PWRIG150012120S)
- SCHUMACHER ELECTRIC Analog Power Inverter, 750 Watt, 1500 WATT PEAK SURGE POWER Built-in (PI-750)
- Tripp Lite Automotive Battery Equipment