Shop All Stereo & Optical Audio Cables
Tripp Lite
Coax Monitor Cable, 6 ft., Black
Mfr # P502006
Zoro # G5883547
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Cable Type VGA
- Jacket Material PVC
- Color Black
- Connector Type Male to Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502006
- Zoro # G5883547
- UPC # 037332012319
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 6 ft. |
Details
Cable Type | VGA |
Jacket Material | PVC |
Color | Black |
Connector Type | Male to Male |
Features | Molded Gold-Plated Hd15 Male Connectors And Contacts Provide Maximum Conductivity And Minimize Data Loss |
Shielded / Unshielded | Shielded |
Number of Cables | 1 |
Shielding | Double (Foil & Braid) |
Standards | RoHS Compliant |
Item | Coax Monitor Cable, 6 ft.,Black |
Description
Coax Monitor Cable, 6 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDCO BATTERIES FedCo Batteries Compatible with CSB HR1234WF2 9000mAh Sealed Lead Acid Battery For Standby And Main Power Applications (HR1234WF2)
- PEERLESS Articulating Mount, For Displays, 150 lb. (PT632)
- VIVOTEK Video Server, 1-Channel, H.264, Smart Stream II (VS8100-V2)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Sure Light CA Battery (MAX3497482)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- TRIPP LITE DVI Dual Link Cable, Analog, DVI-D M/M, 6ft (P560-006-DLI)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- TRIPP LITE Audio Cable, Mini Stereo, 3.5mm, M/M, 3ft (P312-003-RA)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 6ft (P560-006)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 50ft (2684)
- Tripp Lite Stereo & Optical Audio Cables