Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft
Mfr # P502-003-RA
Zoro # G5179618
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Molded
- Side B - Connector 1 HD15 (MALE)
- Cable Length (ft.) 3
- Side A - Connector 1 HD15 (MALE) - RIGHT ANGLE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-003-RA
- Zoro # G5179618
- UPC # 037332147042
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 3 |
Cable Length | 3 ft |
Details
Item | Coax Cable,VGA,HD15 M/M,RA,RGB,3ft |
Color | Black |
Features | Molded |
Side B - Connector 1 | HD15 (MALE) |
Side A - Connector 1 | HD15 (MALE) - RIGHT ANGLE |
Technology | Coax; VGA/SVGA |
Product Name | Right Angle Monitor Cable with RGB Coax |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Product Color | Black |
Device Supported | Monitor |
Package Contents | Right Angle Monitor Cable with RGB Coax, 3-ft. SVGA/VGA Monitor Cable Right Angle HD15M to Straight HD15M Gold Connectors w/ RGB Coax |
Product Type | Video Cable |
Conductor | Copper |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Package Includes | P502-003-RA VGA Coaxial High-Resolution Monitor Cable (M/M), 3 ft. |
Cable Jacket Color | Black |
Cable Type | Passive |
Description
Coax Cable,VGA,HD15 M/M,RA,RGB,3ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 512B3N07 CONDUIT BOX 30 DEGREE (512B3N07)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- CYBERPOWER 20A Pdu Rm 1U 1800J Surge (CPS1220RMS)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- FIVEGEARS SMA Male to F Female RF Adapter Coax Coaxial Connector (FI128418)
- Tripp Lite Coaxial Cables