Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, RA, RGB, 25ft
Mfr # P502-025-RA
Zoro # G5179496
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Molded
- Side A - Connector 1 HD15 (MALE) - RIGHT ANGLE
- Technology Coax; VGA/SVGA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-025-RA
- Zoro # G5179496
- UPC # 037332147363
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 25 |
Cable Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coax Cable,VGA,HD15 M/M,RA,RGB,25ft |
Color | Black |
Features | Molded |
Side A - Connector 1 | HD15 (MALE) - RIGHT ANGLE |
Technology | Coax; VGA/SVGA |
Side B - Connector 1 | HD15 (MALE) |
Product Color | Black |
Product Type | Video Cable |
Additional Information | Mini-coax (RGB) and paired video wire construction delivers superior signal quality, Double shielding (foil and braid) provides maximum EMI/RFI protection |
Device Supported | Monitor |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Conductor | Copper |
Product Name | SVGA/VGA Monitor Cable |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Cable Jacket Color | Black |
Cable Type | Passive |
Package Includes | P502-025-RA VGA Coaxial High-Resolution Monitor Cable (M/M), 25-ft. (7.62 m) |
Description
Coax Cable,VGA,HD15 M/M,RA,RGB,25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- KILLARK Conduit Outlet Body, Aluminum, LB (MOLBD-8)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- FIRESTIK Firestik K850 50 ft. Rg58Au Coax with Pl259 (K850)
- Tripp Lite Coaxial Cables