Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft
Mfr # P502-006-SM
Zoro # G5179575
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material Polyvinyl Chloride (PVC)
- Shielding Yes
- Features Molded
- Side B - Connector 1 HD15 (MALE) - LOW PROFILE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-006-SM
- Zoro # G5179575
- UPC # 037332163271
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 6 |
Cable Length | 6 ft |
Details
Item | Coax Cable,VGA,HD15 M/M,Monitor,RGB,6ft |
Color | Black |
Jacket Material | Polyvinyl Chloride (PVC) |
Shielding | Yes |
Features | Molded |
Side B - Connector 1 | HD15 (MALE) - LOW PROFILE |
Side A - Connector 1 | HD15 (MALE) - LOW PROFILE |
Technology | Coax; VGA/SVGA |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Product Type | Video Cable |
Connector Plating | Nickel |
Product Name | P502-006-SM Coaxial Video Cable |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Device Supported | Monitor |
Product Color | Black |
Conductor | Copper |
Cable Type | Coaxial |
Cable Jacket Color | Black |
Package Includes | P502-006-SM Low-Profile VGA Coaxial High-Resolution Monitor Cable (M/M), 6 ft. |
Description
Coax Cable,VGA,HD15 M/M,Monitor,RGB,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- ABB F2045, INS PP FERRULE 6, 16 MM2, LG .906, PK 100 (F2045)
- QUINCY LAB Relay (401-1235)
- TRIPP LITE PDU, Metered, 3.2-3.8kW, 6 C19, 32 C13, 0U (PDUMV20HV)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- CAROL Coaxial Cable, 14 AWG, Polyethylene (C5039.41.01)
- Tripp Lite Coaxial Cables