Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft
Mfr # P502-050
Zoro # G5179441
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacket Material Polyvinyl Chloride (PVC)
- Shielding Yes
- Features Molded
- Cable Length (ft.) 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-050
- Zoro # G5179441
- UPC # 037332138835
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 50 |
Cable Length | 50 ft |
Description
Coax Cable,VGA,HD15 M/M,Monitor,RGB,50ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R)
- SIEMENS SolStateRelay, In 24VDC, Out 48-460VAC (3RF2340-1AA04)
- ABB CAL5-11, AUX BLK 1N0-1NC FOR A9-A75, PK 2 (CAL5-11)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- PCTEL-MAXRAD PCTEL-Maxrad GPL 3.25 in. & 12 ft. Nmo Magnet Mount with Coax Cable & Mini UHF Connector; Chrome (GPL)
- Tripp Lite Coaxial Cables