Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, Monitor, RGB, 35ft
Mfr # P502-035
Zoro # G5179469
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shielding Yes
- Features Molded, Strain Relief
- Side A - Connector 1 HD15 (MALE)
- Cable Length (ft.) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-035
- Zoro # G5179469
- UPC # 037332181220
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 35 |
Cable Length | 35 ft |
Details
Item | Coax Cable,VGA,HD15 M/M,Monitor,RGB,35ft |
Color | Black |
Shielding | Yes |
Features | Molded, Strain Relief |
Side A - Connector 1 | HD15 (MALE) |
Technology | Coax; VGA/SVGA |
Side B - Connector 1 | HD15 (MALE) |
Product Type | Video Cable |
Cable Type | VGA |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Device Supported | Monitor, Video Device |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Product Name | 35-ft. SVGA/VGA Monitor Gold Cable with RGB Coax (HD15 M/M) |
Product Color | Black |
Supported Resolution | 2048 x 1536 |
Shielding Material | Foil |
Conductor | Copper |
Connector Plating | Gold |
Contact Plating | Gold |
Package Includes | P502-035 VGA Coaxial High-Resolution Monitor Cable (M/M), 35-ft. (10.67 m) |
Cable Jacket Color | Black |
Description
Coax Cable,VGA,HD15 M/M,Monitor,RGB,35ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 (GKK-1538)
- WIREMOLD Bottom Housing Assembly (1BLH)
- RACO Bonding Locknut, 29/64" L, 2-1/2" Conduit (1250)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft (P502-030)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- WILSON ELECTRONICS 75' WILSON400 Coax Cable, 952375 (952375)
- Tripp Lite Coaxial Cables