Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, Monitor, RGB, 30ft
Mfr # P502-030
Zoro # G5179478
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shielding Yes
- Side A - Connector 1 HD15 (MALE)
- Cable Length (ft.) 30
- Side B - Connector 1 HD15 (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # P502-030
- Zoro # G5179478
- UPC # 037332176530
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 30 |
Cable Length | 30 ft |
Details
Item | Coax Cable,VGA,HD15 M/M,Monitor,RGB,30ft |
Color | Black |
Shielding | Yes |
Side A - Connector 1 | HD15 (MALE) |
Side B - Connector 1 | HD15 (MALE) |
Technology | Coax; VGA/SVGA |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Device Supported | Monitor, Video Device |
Product Type | Video Cable |
Product Color | Black |
Cable Type | VGA |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Connector Plating | Gold |
Product Series | P502 |
Conductor | Copper |
Product Name | 30-ft. SVGA/VGA Monitor Cable with RGB Coax (HD15 M/M) |
Features | Molded |
Cable Jacket Color | Black |
Package Includes | P502-030 VGA Coaxial High-Resolution Monitor Cable (M/M), 30-ft. (9.14 m) |
Description
Coax Cable,VGA,HD15 M/M,Monitor,RGB,30ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- SCHNEIDER ELECTRIC Contact Block, Clear, 1NO, 30 mm (9001KA2G)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- ZORO SELECT Channel Cushioned Clamp, 2-1/8 In, Gold (V120NEO 2-1/8Y)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- CAROL Triaxial Cable, 20 AWG, 1000 ft., Blue (C8001.41.07)
- Tripp Lite Coaxial Cables