Shop All Coaxial Cables
Tripp Lite
Coax Cable, VGA, HD15 M/M, Monitor, RGB, 10ft
Mfr # P502-010
Zoro # G5179566
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shielding Yes
- Side A - Connector 1 HD15 (MALE)
- Cable Length (ft.) 10
- Side B - Connector 1 HD15 (MALE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tripp Lite
- MFR # P502-010
- Zoro # G5179566
- UPC # 037332146939
- Country of Origin China
- Category Coaxial Cables
Dimensions
Cable Length (ft.) | 10 |
Cable Length | 10 ft |
Details
Item | Coax Cable,VGA,HD15 M/M,Monitor,RGB,10ft |
Color | Black |
Shielding | Yes |
Side A - Connector 1 | HD15 (MALE) |
Side B - Connector 1 | HD15 (MALE) |
Technology | Coax; VGA/SVGA |
Connector on First End Details | 1 x 15-pin HD-15 - Male |
Product Type | Video Cable |
Cable Type | Coaxial |
Contact Plating | Gold |
Product Color | Black |
Product Name | P502-010 SVGA Coaixal Cable |
Conductor | Copper |
Features | Molded |
Connector on Second End Details | 1 x 15-pin HD-15 - Male |
Package Includes | P502-010 VGA Coaxial High-Resolution Monitor Cable (M/M), 10-ft. (3.05 m) |
Cable Jacket Color | Black |
Description
Coax Cable,VGA,HD15 M/M,Monitor,RGB,10ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-15-04)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 50ft (P502-050)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- Tripp Lite Coaxial Cables